DESCRIPTION

  • Allows for installation of smaller diameter TracPipe® CounterStrike®
  • Used in elevated pressure system to reduce pressure to "standard" for appliances

Omega Flex FIP 2 psi Propane Pressure Regulator

OFGPREGP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connections
FIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Maximum Pressure
2 psi