DESCRIPTION

  • No additional bonding required
  • Packaged with plywood reels
  • Resistant to damage cause by lightning energy
  • Semi-rigid tubing with proprietary polymer jacket

Omega Flex CounterStrike® 250 ft. Corrugated Stainless Steel Polymer Jacket Flexible Gas Pipe

OFGPCS250

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI LC.1
ASTM Specifications
ASTM E-84
CSA Certified
Yes
Collection
CounterStrike®
Length
250 ft
Material
Stainless Steel
Material Type
300
Pipe Tubing Size
1-1/2 in
UL Listed
Yes