DESCRIPTION

Omega Flex FIP 5 psi 200 MBTU Gas Pressure Regulator

OFGPREG3L48

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connections
FIP
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Maximum Pressure
5 psi