DESCRIPTION

  • Provides protection for the TracPipe system

Omega Flex 50 ft. Flop Steel Conduit Pipe

OFGPFPY50050

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
1/2 in
Fitting Size 1
1 in
Length
50 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday