DESCRIPTION

  • Termination fitting with shutoff
  • Used for moveable and quick disconnect appliances

Omega Flex 90 Degree Flange Valve

OFGPBF90V500

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI LC-1
CSA Certified
Yes
Material
Brass
UL Listed
Yes
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS