This product requires certification to purchase.

1-1/4 in. Flanged x MNPT Domestic Carbon Steel Adapter

Omega Flex

AutoFlare® 1-1/4 in. Flanged x MNPT Domestic Carbon Steel Adapter

  • Fast #
  • Part #OFGPRFG1250
  • Item #8030302
  • Manufacturer Part #FGP-RFG-1250
4.3 out of 5 Customer Rating
Brand image
Omega Flex

AutoFlare® 1-1/4 in. Flanged x MNPT Domestic Carbon Steel Adapter

  • Fast #
  • Part #OFGPRFG1250
  • Item #8030302
  • Manufacturer Part #FGP-RFG-1250
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
MNPT
End Connections
Flanged x MNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Pressure - Maximum
125 psig
Weight
1.53 lb
Characteristics & Features
Clean Bagged
No
Collection
AutoFlare®
Fitting Type
Fitting, Straight
Material
Brass
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No