3/4 x 1/2 x 1/2 in. Reducing Flexible Gas Pipe Tee

This product has been replaced by

Omega Flex Tube x NPT Flexible Gas Pipe Reducing Tee
Omega Flex 3/4 x 1/2 x 1/2 in. Tube x NPT Flexible Gas Pipe Reducing Tee
Manufacturer Part #FGP-RT-752
You last purchased this on
 
Omega Flex

AutoSnap® 3/4 x 1/2 x 1/2 in. Reducing Flexible Gas Pipe Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Omega Flex Tube x NPT Flexible Gas Pipe Reducing Tee
Omega Flex 3/4 x 1/2 x 1/2 in. Tube x NPT Flexible Gas Pipe Reducing Tee
Manufacturer Part #FGP-RT-752
Omega Flex

AutoSnap® 3/4 x 1/2 x 1/2 in. Reducing Flexible Gas Pipe Tee

  • Fast #
  • Part #OFGPSRT752
  • Item #7273488
  • Manufacturer Part #FGP-SRT-752
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
AutoSnap®
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in x 1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
Material:
Brass
Origin:
Domestic
Weight:
1 lb