This product has been replaced by
Manufacturer Part #FGP-FSTF-750
AutoSnap®
Package Quantity Info:
Each: 1 Inner Pack: 16 Case: 16-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Product Details
- AutoSnap Female Straight 3/4 in
Specifications
- Collection:
- AutoSnap®
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight