Autotrip™ 1 in. 275 CFH Autotrip Meter Line

Part #OFGPLFD275B  |  Item #4254276  |  Manufacturer Part #FGP-LFD-275B

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shut off of gas to the home's piping system if it ruptures, reducing the possibility of fire and explosion
  • Ensures seismic safety
  • Adaptable to both propane and natural gas systems
  • Easy installation

Documents

Specifications

ANSI Specifications: ANSI Z223.1

CSA Certified: Yes

Collection: Autotrip™

End Connection 1: FNPT, MNPT

End Connection 2: FNPT, MNPT

End Connections: MNPT;FNPT

IAPMO Listed: Yes

Material: Brass, Plastic

Maximum Pressure: 2 psig

Type: OFGPLFD275B

UL Listed: No

Valve Size: 1 in, 3/4 in

Valve Type: Excess Flow Valve