DESCRIPTION

  • Allow for parallel installations with "home-runs" to each appliance
  • Manifolds are the "hub" that can be used with the TracPipe® system
  • May be mounted with brackets or in gas load centers

Omega Flex FIP Coated Manifold with Inlet

OFGPMIPC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connection 3
FIP
End Connection 4
FIP
End Connections
FIP
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
1/2 in
Fitting Size 4
1/2 in
Fitting Sizes
4 in x 4 in x 1/2 in x 1/2 in
Fitting Type
Reducing
Material
Malleable Iron