Omega Flex
CounterStrike® 1-1/4 - 2 in. Tube Cutter Wheel
Part #OFGPE5272 | Item #1304039 | Manufacturer Part #FGP-E-5272
Cutting Capacity:
1-1/4 in - 2 inProduct Details
Documents
Specifications
ANSI Specifications: ANSI LC 1 2016
Application: Tubing
CSA Certified: Yes
Clean Bagged: No
Collection: CounterStrike®
Cutting Capacity: 1-1/4 in - 2 in
GSA Approved: No
ISO Specifications: ISO 9001
-
Starting at $9.79
-
Starting at $207.08
-
Starting at $5.02
-
Starting at $113.03
-
Starting at $38.47
-
Starting at $22.10
-
Starting at $841.50
-
Starting at $2.42
-
Starting at $377.30
-
Starting at $3.35
-
Starting at $26.60
-
Starting at $1.24