CounterStrike® 1-1/2 in. x 150 ft. 300 Corrugated Stainless Steel Tubing

Part #OFGPCS150  |  Manufacturer Part #FGP-CS-150-150

To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/4 in

    Part #OFGPCS125150 | Item #8052070 | Mfr. Part #FGP-CS-125-150

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,313.40 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #OFGPCS150150 | Item #8052080 | Mfr. Part #FGP-CS-150-150

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,305.88 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #OFGPCS200150 | Item #8052074 | Mfr. Part #FGP-CS-200-150

    Call for Pricing
    Call for Pricing
    Call us for price
    $3,316.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Resistant to damage cause by lightning energy
  • No additional bonding required
  • Semi-rigid tubing with proprietary polymer jacket
  • Packaged with plywood reels

Documents

Specifications

ANSI Specifications: [ANSI LC1, ANSI Z223.1]

ASTM Specifications: ASTM E-84

CSA Certified: CSA 6.26

Collection: CounterStrike®

Color Finish: Black

IAPMO Listed: Yes

Length: 150 ft

Material: Stainless Steel

Material Type: 300

Pipe Tubing Size: 1-1/2 in

Pipe Wall Type: Corrugated

UL Listed: UL 723