DESCRIPTION

  • Available in the same sizes as standard TracPipe
  • PS I and PS II are pre-sleeved, "one-step" gas installation systems specifically designed for underground use
  • Polyethylene sleeve can be sealed and vented to the outside air

Omega Flex MNPT Male Adapter

OFGPUGF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Brass
Size
1/2 in
Type
Straight