DESCRIPTION

  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal

NPT Meter Termination

OFGPMT12

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1 in
Length
12 in
Material
Brass, Carbon Steel
Size
1 in
Type
Straight