DESCRIPTION

  • AutoFlare fittings are self-flaring, self-piloting and require no special tools
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal

Tube x NPT Flexible Gas Pipe Tee

OFGPRT

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
NPT
End Connection 3
NPT
End Connections
Tube x NPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in x 3/4 in x 1/2 in
Fitting Type
Reducing
Material
Brass