• Cart

DESCRIPTION

  • Provides protection for the TracPipe system

Omega Flex Pipe

OFGPFPY

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Length
25 ft
Material
Galvanized Steel