DESCRIPTION

  • AutoFlare fittings with plastic containment coupling and NPT vent
  • Pre-sleeved, flexible gas installation system for underground, under slab, rooftop, or exterior wall applications
  • Semi-rigid tubing with fully vent-capable sleeve

Omega Flex TracPipe® Stainless Steel Tubing

OFGPUGP100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-240
CSA Certified
Yes
Collection
TracPipe®
Length
100 ft
Material
Stainless Steel
Material Type
300
Maximum Pressure
25 psi
Pipe Tubing Size
1 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday