DESCRIPTION

  • Fitting for Underground Gas Piping System
  • Removable plug
  • Secondary Containment
  • Vent Port

Omega Flex Tube Trac Pipe PS-II Coupling

OFGPUGC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
End Connections
Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Brass
Size
1/2 in
Type
Straight