OMNI Marker GAS Yellow

You last purchased this on
 
Rothenberger

Omni Markers™ OMNI Marker GAS Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rothenberger

Omni Markers™ OMNI Marker GAS Yellow

  • Fast #
  • Part #R16400011
  • Item #5123063
  • Manufacturer Part #0164-0001-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Unique design produces a uniform, spherical RF field in every direction
  • Easily located up to 5' away with any modern marker locator
  • Electronically marks and relocates buried facilities
  • Color coded by utility application
  • Provides greater range than 4" ball markers that use a dipole field
  • High-reliability design lasts as long as your buried plant
  • Requires no particular orientation when buried
  • Wider field with a signal peak directly above the marker provides precise location
  • Patented
  • Requires Certification

Specifications

Application:
Gas
Brand Model Compatibility:
Omni Markers™
Collection:
Omni Markers™
Color Finish Name:
Yellow
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 24
Tool Type:
Ball Marker
Type:
R16400011