One-Lok™ 14 in. PVC Wedge Restraint Gland

Part #SSLCE14  |  Manufacturer Part #SLCE14

Fits Pipe Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eliminates precise field-cuts of pipe for ease of installation
  • Adapter body length provides improved future service, maintenance, or replacement
  • Compression o-ring eliminates the need for other flange gaskets
  • Allows the use of wedge-style and serration-lock devices
  • Drop-in slotted bolt areas for mechanical joint and flanged ends

Specifications

ASTM Specifications: ASTM D-2241

AWWA Specifications: [AWWA C-900, AWWA C-905]

Application: PVC Pipe

Collection: One-Lok™

Fits Pipe Size: 14 in

Material: Plastic

Material Type: PVC

Type: Wedge Restraint

UL Listed: Yes