Chest Waders Lightweight PVC Steel Toe Black Size 11
Chest Waders Lightweight PVC Steel Toe Black Size 11
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Superior waterproof protection that resists oil and gas, grease, and saltwater in every condition
- Resists oil, grease, gasoline, saltwater and even ozone
- Chest high durable heavy PVC upper with non absorbent lining provides excellent flexibility and comfort
- Built-in belt loops with adjustable belt
- Adjustable polyester nylon strap
- Reinforced suspender buttons and Top drawstring closure for snug fit
- Injection-molded, seamless construction
- Cleated outsole for excellent traction clogging prevention in wet or muddy terrain
- Steel toe for added safety
- Non-absorbent lining
Documents
Specifications
- ASTM:
- ASTM F2413-11
- Color Finish Name:
- Black
- Height:
- 56 in
- Material:
- Plastic
- Material Type:
- PVC, Polyester, Nylon
- Package Quantity:
- 1 Pair
- Shoe Size:
- 11
- Weight:
- 12 lb