Size 10 PVC Slicker Overboot

You last purchased this on
 
Onguard Industries

Hazmax® Size 10 PVC Slicker Overboot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Onguard Industries

Hazmax® Size 10 PVC Slicker Overboot

  • Fast #
  • Part #O8705010
  • Item #7626072
  • Manufacturer Part #87050-10
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One-piece injection molded construction eliminates seams and the adjustable strap provides a personalized fit
  • Self cleaning cleated outsole provides great flex and traction
  • Same great features of the HAZMAX® boot but now available as an over boot
  • Adjustable polyester nylon strap
  • Non-absorbent polyester liner for easy cleaning and quick drying
  • 17 in Over the boot protection fits over most shoes and boots
  • Requires Certification

Specifications

ANSI:
ANSI Z41
ASTM:
ASTM F-2413 2005
Collection:
Hazmax®
Color Finish Name:
Green, Yellow
Disposable:
No
Gender:
Mens
Height:
17 in
Material:
Plastic
Material Type:
PVC, Polyester
Package Quantity:
1 Pair
Product Type:
Overboot
Shoe Size:
10
Weight:
5.8 lb