Size 15 PVC Slicker Overboot
Hazmax® Size 15 PVC Slicker Overboot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece injection molded construction eliminates seams and the adjustable strap provides a personalized fit
- Self cleaning cleated outsole provides great flex and traction
- Same great features of the HAZMAX® boot but now available as an over boot
- Adjustable polyester nylon strap
- Non-absorbent polyester liner for easy cleaning and quick drying
- 17 in Over the boot protection fits over most shoes and boots
Specifications
- ANSI:
- ANSI Z41
- ASTM:
- ASTM F-2413 2005
- Collection:
- Hazmax®
- Color Finish Name:
- Green, Yellow
- Disposable:
- No
- Gender:
- Mens
- Height:
- 17 in
- Material:
- Plastic
- Material Type:
- PVC, Polyester
- Package Quantity:
- 1 Pair
- Product Type:
- Overboot
- Shoe Size:
- 15
- Weight:
- 5.8 lb