L Size PVC Overshoe with Elastic Closure Loop
L Size PVC Overshoe with Elastic Closure Loop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Large lug outsole channels debris out to atmosphere
- 5" Overshoe protection
- 100% waterproof, durable PVC upper with elastic closure loops designed to be easily closed with gloves
Specifications
- ANSI:
- ANSI Z41
- ASTM:
- ASTM F-2413 2005
- Color Finish Name:
- Black
- Disposable:
- No
- Gender:
- Mens
- Height:
- 5 in
- Material:
- Plastic, Elastic
- Material Type:
- PVC
- Package Quantity:
- 1 Pair
- Product Type:
- Closure Loop
- Shoe Size:
- L
- Weight:
- 3 lb