PVC Boot with Steel Toe in Green and Yellow Size 14
Hazmax® PVC Boot with Steel Toe in Green and Yellow Size 14
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Specially formulated PVC allow protects you from some of the worst chemicals arounds while exceeding CSA standards for Di-Electric footwear
- Lining made of non-absorbent polyester for easy cleaning and quick drying with replaceable cushioned insoles
- Ideal footwear for work in and around chemicals including chlorine, caustic soda, sulfuric acid and many others without chemical breakthrough
- Certified by S.E.I. to meet the requirements of NFPA 1991 Standard on Vapor-protective ensembles for Hazardous materials emergencies, Flash Fire certified
- Kick off lugs provide easy hands-free doffing
- 16 inch height black upper
- Steel toe, steel midsole and steel shank Ultragrip® Sipes outsole provides superior, slip resistance and protection
Documents
Specifications
- ANSI:
- ANSI Z41
- ASTM:
- ASTM F-2413 2011 M I/75 C/75 PR EH, ASTM F-2413 2005
- CSA Certified:
- CSA Z195
- Collection:
- Hazmax®
- Color Finish Name:
- Green, Yellow
- Gender:
- Mens
- Height:
- 16 in
- Material:
- Plastic, Steel
- Material Type:
- PVC, Polyester
- Package Quantity:
- 1 Pair
- Shoe Size:
- 14
- Weight:
- 5.8 lb