3/4 in. NPT Floodstop

You last purchased this on
 
Onsite Pro

FloodStop™ 3/4 in. NPT Floodstop

This product requires certification to purchase.
You last purchased this on
 
Onsite Pro

FloodStop™ 3/4 in. NPT Floodstop

  • Fast #
  • Part #MMROFS34NPT
  • Item #2253008
  • Manufacturer Part #FS3/4NPT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
FloodStop™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Pressure - Maximum:
250 psi
Product Type:
Floodstop Kit