DESCRIPTION

Onsite Pro FloodStop™ Floodstop For Water Heater

OFS34NPT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Collection
FloodStop™
End Connection 1
Threaded
Fitting Size 1
3/4 in
Maximum Pressure
250 psi
Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday