Disposal Flange Trim Kit in White
Disposal Flange Trim Kit in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Width:
- 3-1/2 in