Opella

No-Hole 1-Bowl Undermount Bar Sink in Polished Stainless Steel

Part #O14127045  |  Manufacturer Part #14127.045

Color/Finish: Polished Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Left

Drain Opening: 2-1/2 in

Gauge: 18

IAPMO Listed: No

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 13-4/5 in x 13-4/5 in x 7 in

Shape: Round

Sink Bowl Size: 11-4/5 in x 11-4/5 in x 7 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel