DESCRIPTION

  • Fits all standard sinks

Opella Waste Assembly Stainless Steel Strainer

O90066046

Length:

SPECIFICATIONS

Color Finish
Brushed Stainless Steel
Length
4-7/10 in
Material
Stainless Steel
Width
4-7/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY