8 ft. Aluminum Extension Pole in Green and Grey

You last purchased this on
 
Unger

OptiLoc™ 8 ft. Aluminum Extension Pole in Green and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

OptiLoc™ 8 ft. Aluminum Extension Pole in Green and Grey

  • Fast #
  • Part #UEZ250
  • Item #6223598
  • Manufacturer Part #EZ250
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two sections
  • Telescopic pole with the ErgoTec® locking cone
  • Requires Certification

Specifications

Collection:
OptiLoc™
Color Finish Category:
Greens
Color Finish Name:
Green, Grey
Handle Material:
Anodized Aluminum
Length:
8 ft
Material:
Aluminum, Plastic
Material Type:
Nylon
Product Type:
Extension Pole