Optional Level FT Frame For ABOVE Floor Install
Optional Level FT Frame For ABOVE Floor Install
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scratch, Burn, UV, Chemical and impact resistant
- Made In Germany
- Easy to clean
- 30 year Warranty
- 100% Green material
Specifications
- Height:
- 7-1/2 in
- Length:
- 9-1/4 in
- Origin:
- Global
- Type:
- KAL5032
- Weight:
- 6.1 lb
- Width:
- 9-1/4 in