DESCRIPTION

Orangeburg 100 ft. SDR 9 IPS Plastic Pressure Pipe

PEI9AG300

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
1 in
Schedule Class
SDR 9