DESCRIPTION

Orangeburg 100 ft. SDR 9 IPS Plastic Pressure Pipe

PEI9B100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3035-06
Color Finish
Blue
End Connection 1
IPS
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3/4 in
Schedule Class
SDR 9