DESCRIPTION

Orangeburg Industries FIP 250 psi Poly Adapter

O73171

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi