DESCRIPTION

Orangeburg Industries 250 psi MIP Poly Adapter

O73071

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
Size
1 in x 3/4 in
Type
Reducing

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday