DESCRIPTION

Orangeburg Industries 250 psi Polypropylene Coupling

O710

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
250 psi