1-1/2 in. Plastic Orifice Shield

You last purchased this on
 
Orenco Systems

1-1/2 in. Plastic Orifice Shield

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orenco Systems

1-1/2 in. Plastic Orifice Shield

  • Fast #
  • Part #OOS150
  • Item #1845114
  • Manufacturer Part #OS150
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784
Color Finish Name:
White
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Material:
Plastic
Material Type:
PVC
Product Type:
Orifice Shield