1-1/2 in. EPDM Grommet Loose

You last purchased this on
 
Orenco Systems

1-1/2 in. EPDM Grommet Loose

This product requires certification to purchase.
Brand image
You last purchased this on
 
Orenco Systems

1-1/2 in. EPDM Grommet Loose

  • Fast #
  • Part #OG150L
  • Item #1638630
  • Manufacturer Part #G150L
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
1-1/2 in
Diameter - Inside 1:
1-3/4 in
Diameter - Outside:
2-1/2 in
Length:
5/16 in
Material:
Synthetic Rubber
Material Type:
EPDM
NSF Certified:
No
Product Type:
Grommet
UL Listed:
No