1-1/4 in. PVC Anti-Siphon Valve Assembly
1-1/4 in. PVC Anti-Siphon Valve Assembly
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - High:
- 150
- Product Type:
- Valve Assembly
- Schedule Class:
- 40
- UL Listed:
- No