DESCRIPTION

  • Accommodates two float cord diameters
  • Float collar for 1" SCH 40 pipe are the simplest, most reliable way to attach liquid level control floats
  • Quick release clip requires no special tools to mount or adjust

Orenco Systems 1 in. Adjustable Float Collar

OMFCOLLAR1

Material:

SPECIFICATIONS

Color Finish
White
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY