1 in. EPDM Grommet Loose
1 in. EPDM Grommet Loose
Frequently Purchased Together
Product Details
Specifications
- Diameter:
- 1 in
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-7/8 in
- Length:
- 9/16 in
- Material:
- Synthetic Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Product Type:
- Grommet
- UL Listed:
- No