18 in. Universal Flow Inducer
18 in. Universal Flow Inducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 4 in
- Fitting Size 1:
- 18 in
- Fitting Sizes:
- 18 in
- Flow Rate:
- 65 gpm
- Height:
- 72 in
- Material:
- Fiberglass, Plastic
- Material Type:
- ABS, PVC, Polyester
- NSF Certified:
- No
- Product Type:
- Universal Flow Inducer
- UL Listed:
- No