DESCRIPTION

  • Comes standard with stainless steel Allen head bolts and Allen wrench
  • Four-bolt-hole lid Ultra-Rib
  • Includes gasket and vent
  • Lids provide secure covering for access risers and are capable of supporting a 2500-lb wheel load
  • On gasketed models, polyurethane, neoprene, or EPDM gaskets ensure a watertight seal

Orenco Systems 2-Hole Fiberglass Tank Lid with Gasket Vent

OFLGV4BU

Diameter:

SPECIFICATIONS

Color Finish
Green
Diameter
24 in
Material
Fiberglass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY