26-3/4 in. ABS Bolt Down Kit for 24 in. Riser Tank Adapters
26-3/4 in. ABS Bolt Down Kit for 24 in. Riser Tank Adapters
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- PRTA24 Riser Tank Adapter
- Diameter:
- 26-3/4 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Bolt Down Kit