DESCRIPTION

  • Access riser provides access to septic tank openings and can be cast into the tops of concrete tanks, bonded in place, or bolted down using a riser tank adapter

Orenco Systems 36 in. Access Riser

ORR2436

Diameter:

SPECIFICATIONS

Diameter
24 in
Height
36 in
Inside Diameter
29-1/2 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS