• Cart

DESCRIPTION

  • Comes standard with stainless steel Allen head bolts and Allen wrench
  • Four-bolt-hole lid Ultra-Rib
  • Includes gasket
  • Lids provide secure covering for access risers and are capable of supporting a 2500-lb wheel load
  • On gasketed models, polyurethane, neoprene, or EPDM gaskets ensure a watertight seal

Orenco Systems 4-Bolt Fiberglass Lid with Gasket

OFLG4BU

Diameter:

SPECIFICATIONS

Color Finish
Green
Diameter
18 in
Material
Fiberglass

Starting at
Call for Pricing
  • QUANTITY