DESCRIPTION

Orenco Systems Fiberglass Lid in Green

OFLD30G

Diameter:

SPECIFICATIONS

Color Finish
Green
Diameter
30 in
Height
5 in
Length
35 in
Material
Fiberglass
NSF Certified
No
Width
35 in

Starting at
Call for Pricing
  • QUANTITY