DESCRIPTION

  • Comes with 10' cord
  • Field set application
  • Float switch assembly can be mounted in pump vaults, effluent screens, pump basins, and risers
  • Floats are color-coded to indicate their function
  • Preassembled with one or more floats mounted on a 1" PVC float stem
  • Stem length 45"

Orenco Systems Float Switch Assembly

OMF3AYBR45FS

Material:

SPECIFICATIONS

Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     

Starting at
Call for Pricing
  • QUANTITY