1-1/4 in. 115V 12.7A 1/2 hp 30 gpm FPT Stainless Steel Effluent Pump
PF Series 1-1/4 in. 115V 12.7A 1/2 hp 30 gpm FPT Stainless Steel Effluent Pump
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ideal choice for STEP effluent sewer systems
- Possess high cycling capability, which is needed for optimum treatment
- High-head effluent pumps designed for wastewater applications, to transport filtered effluent from septic tanks
- Available with 5 year extended warranty
Specifications
- AMP:
- 12.7
- Built-In Grinder:
- No
- Collection:
- PF Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Discharge:
- 1-1/4 in
- Flow Rate:
- 30 gpm
- Horsepower:
- 1/2 hp
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 28 lb